Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
900 lb-in
Media Mapping Style
FWC
Output Shaft
Solid
Style
Right Angle
Rated Efficiency
19%
Standard
AGMA Service Class I
Output Speed
0.7 rpm
Ratio
2400:1
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft Projection
Solid Right Output
Input Motor HP
0.17
Center Distance
2.06 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Reduction Type
Double
Input Power Rating
0.053 hp, 0.04 kW
Material
Cast Iron, Standard Paint
Fan Cooled
No
Media Mapping Base
C
Media Mapping Output
J
Base Mounting Attachment
High Vertical Base Right Mount
Center Distance Code
721
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Weight
39.1 LB
EAN or UPC
781711205082
We're here for you
with Service Centers across the country - We have your back