Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Output Shaft
Solid
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Style
Right Angle
Fan Cooled
No
Media Mapping Style
FWC
Input Motor HP
0.17
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input Power Rating
0.17 hp, 0.127 kW
Material
Cast Iron, Standard Paint
Output Torque
1025 lb-in
Ratio
400:1
Rated Efficiency
42%
Standard
AGMA Service Class I
Media Mapping Base
C
Reduction Type
Double
Center Distance Code
721
Output Speed
4.4 rpm
Center Distance
2.06 in
Media Mapping Output
J
Base Mounting Attachment
High Vertical Base Right Mount
Output Shaft Projection
Solid Right Output
Weight
39.1 LB
EAN or UPC
884107234045
We're here for you
with Service Centers across the country - We have your back