Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Motor Frame Size
B556C
Input Motor HP
0.50
Output Torque
910 lb-in
Media Mapping Output
J
Media Mapping Base
D
Style
Right Angle
Ratio
100:1
Reduction Type
Double
Center Distance Code
721
Media Mapping Style
FWC
Output Speed
17.5 rpm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Base Mounting Attachment
Low Vertical Base Right Mount
Input Power Rating
0.41 hp, 0.306 kW
Material
Cast Iron, Standard Paint
Center Distance
2.06 in
Output Shaft
Solid
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Rated Efficiency
61%
Fan Cooled
No
Output Bore Shaft Dia.
1 in
Weight
42.1 LB
EAN or UPC
884107956831
We're here for you
with Service Centers across the country - We have your back