Skip to content Skip to navigation menu
Boston GearFWC721D-150-B5-J

FWC721D-150-B5-J

700 Series 150:1 Ratio J Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114054740
  • Double Reduction
  • 150:1 Ratio
  • J Assembly
Boston GearFWC721D-150-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard AGMA Service Class I
Output Shaft Solid
Center Distance 2.06 in
Base Mounting Attachment Low Vertical Base Right Mount
Output Shaft Projection Solid Right Output
Rated Efficiency 57%
Media Mapping Style FWC
Fan Cooled No
Ratio 150:1
Center Distance Code 721
Media Mapping Output J
Input Power Rating 0.3 hp, 0.224 kW
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Input Motor HP 0.33
Reduction Type Double
Output Bore Shaft Dia. 1 in
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Output Torque 940 lb-in
Material Cast Iron, Standard Paint
Media Mapping Base D
Style Right Angle
Output Speed 11.7 rpm
Motor Frame Size B556C
Weight 42.1 LB
EAN or UPC 884107013411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison