Skip to content Skip to navigation menu
Boston GearFWC721D-200-B5-G

FWC721D-200-B5-G

700 Series 200:1 Ratio G Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114054635
  • Double Reduction
  • 200:1 Ratio
  • G Assembly
Boston GearFWC721D-200-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled No
Standard AGMA Service Class I
Media Mapping Style FWC
Input Motor HP 0.25
Reduction Type Double
Output Torque Rating Range [Min] 750 lb-in, 110 Nm
Media Mapping Output G
Center Distance 2.06 in
Output Shaft Solid
Motor Frame Size B556C
Output Torque 990 lb-in
Output Shaft Projection Solid Left Output
Output Speed 8.8 rpm
Input Power Rating 0.25 hp, 0.186 kW
Media Mapping Base D
Rated Efficiency 56%
Ratio 200:1
Center Distance Code 721
Base Mounting Attachment Low Vertical Base Right Mount
Material Cast Iron, Standard Paint
Output Bore Shaft Dia. 1 in
Style Right Angle
Output Torque Rating Range [Max] 999 lb-in, 159 Nm
Weight 42.1 LB
EAN or UPC 884107235639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison