Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
8.8 rpm
Material
Cast Iron, Standard Paint
Input Motor HP
0.25
Style
Right Angle
Ratio
200:1
Output Torque
990 lb-in
Output Shaft Projection
Solid Double Projecting Output
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Center Distance
2.06 in
Motor Frame Size
B556C
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Rated Efficiency
56%
Center Distance Code
721
Base Mounting Attachment
Low Vertical Base Right Mount
Media Mapping Output
H
Input Power Rating
0.25 hp, 0.186 kW
Fan Cooled
No
Media Mapping Style
FWC
Reduction Type
Double
Standard
AGMA Service Class I
Media Mapping Base
D
Weight
42.1 LB
EAN or UPC
884107256740
We're here for you
with Service Centers across the country - We have your back