Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B556C
Input Power Rating
0.2 hp, 0.149 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque
1025 lb-in
Style
Right Angle
Base Mounting Attachment
Low Vertical Base Right Mount
Output Shaft
Solid
Output Speed
5.8 rpm
Output Bore Shaft Dia.
1 in
Reduction Type
Double
Standard
AGMA Service Class I
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Center Distance
2.06 in
Media Mapping Output
G
Output Shaft Projection
Solid Left Output
Media Mapping Base
D
Ratio
300:1
Fan Cooled
No
Center Distance Code
721
Media Mapping Style
FWC
Rated Efficiency
47%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Weight
42.1 LB
EAN or UPC
884107281803
We're here for you
with Service Centers across the country - We have your back