Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.75 hp, 0.559 kW
Fan Cooled
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
FWC
Center Distance
2.62 in
Motor Frame Size
B556C
Output Torque
1785 lb-in
Standard
AGMA Service Class I
Style
Right Angle
Reduction Type
Double
Media Mapping Output
J
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Speed
17.5 rpm
Base Mounting Attachment
No Base
Ratio
100:1
Output Bore Shaft Dia.
1.125 in
Output Shaft Projection
Solid Right Output
Center Distance Code
726
Input Motor HP
0.75
Rated Efficiency
67%
Weight
51.1 LB
EAN or UPC
781711492260
We're here for you
with Service Centers across the country - We have your back