Boston Gear
FWC726-1200-B5-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870869
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Family Name | FWC |
| Standard | AGMA Service Class I |
| Input Power Rating | 0.19 hp, 0.142 kW |
| Motor HP | 0.17 hp |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Box Width | 6 in |
| Reduction Type | Double |
| Keyway Size | 3/16 x 3/32 |
| Ratio | 1200:1 |
| Washdown Duty | No |
| Center Distance | 2.62 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Output Speed | 1.5 rpm |
| Bore Code | B5 |
| Base Mounting Attachment | No Base |
| Rated Efficiency | 24% |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Box Length | 11 21/32 in |
| Output Bore Shaft Dia. | 1.125 in |
| Style | Right Angle |
| Motor Frame Size | B556C |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Housing Material | Cast Iron |
| Material | Cast Iron, Standard Paint |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Input Shaft | N/A |
| Shaft Assembly Code | G |
| Center Distance Code | 726 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Worm Position | Universal¦Right Angle |
| Media Mapping Style | FWC |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Shaft Projection | Solid Left Output |
| Fan Cooled | No |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Height | 8 in |
| Input Motor HP | 0.17 |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Media Mapping Output | G |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Lubrication | None |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Torque Out @ 1150 rpm | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1750 rpm | 1950 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque | 1950 lb-in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Weight | 51.1 LB |
| EAN or UPC | 781711524664 |
