Skip to content Skip to navigation menu
Boston GearFWC726-1200-B5-J

FWC726-1200-B5-J

700 Series 1200:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #105349419
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly
Boston GearFWC726-1200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code 726
Material Cast Iron, Standard Paint
Input Power Rating 0.19 hp, 0.142 kW
Media Mapping Style FWC
Ratio 1200:1
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Base Mounting Attachment No Base
Media Mapping Output J
Style Right Angle
Output Shaft Projection Solid Right Output
Output Torque 1950 lb-in
Input Motor HP 0.17
Output Shaft Solid
Standard AGMA Service Class I
Center Distance 2.62 in
Fan Cooled No
Output Speed 1.5 rpm
Output Bore Shaft Dia. 1.125 in
Motor Frame Size B556C
Rated Efficiency 24%
Reduction Type Double
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Weight 51.1 LB
EAN or UPC 781711492635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison