Boston Gear
FWC726-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869882
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Standard | AGMA Service Class I |
| Washdown Duty | No |
| Box Height | 8 in |
| Motor Frame Size | B556C |
| Reduction Type | Double |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Worm Position | Universal¦Right Angle |
| Output Bore Shaft Dia. | 1.125 in |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Torque Out @ 1150 rpm | N/A |
| Box Width | 6 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Box Length | 11 21/32 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 0.75 |
| Input Power Rating | 0.56 hp, 0.418 kW |
| Rated Efficiency | 61% |
| Bore Code | B5 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Frame Size | 56C |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Keyway Size | 3/16 x 3/32 |
| Ratio | 150:1 |
| Shaft Assembly Code | G |
| Center Distance Code | 726 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Center Distance | 2.62 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Frame | 56C |
| Family Name | FWC |
| Style | Right Angle |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1750 rpm | 1840 in lb |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Lubrication | None |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Fan Cooled | No |
| Output Shaft Projection | Solid Left Output |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Motor HP | 0.75 hp |
| Output Speed | 11.7 rpm |
| Output Torque | 1840 lb-in |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Media Mapping Style | FWC |
| Weight | 51.1 LB |
| EAN or UPC | 781711524572 |
