Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Rated Efficiency
61%
Center Distance Code
726
Output Speed
11.7 rpm
Base Mounting Attachment
No Base
Output Shaft
Solid
Fan Cooled
No
Reduction Type
Double
Input Motor HP
0.75
Ratio
150:1
Media Mapping Output
J
Style
Right Angle
Media Mapping Style
FWC
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.62 in
Output Torque
1840 lb-in
Material
Cast Iron, Standard Paint
Input Power Rating
0.56 hp, 0.418 kW
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.125 in
Weight
51.1 LB
EAN or UPC
781711492819
We're here for you
with Service Centers across the country - We have your back