Boston Gear
FWC726-1800-B5-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855247
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Output Shaft Projection | Solid Left Output |
| Center Distance | 2.62 in |
| Box Width | 6 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Media Mapping Style | FWC |
| Rated Efficiency | 17% |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Family Name | FWC |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Worm Position | Universal¦Right Angle |
| Output Torque | 1775 lb-in |
| Reduction Type | Double |
| Style | Right Angle |
| Frame | 56C |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Center Distance Code | 726 |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Fan Cooled | No |
| Output Speed | 1 rpm |
| Output Shaft | Solid |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Torque Out @ 1150 rpm | N/A |
| Base to Centerline of Input Shaft | N/A |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Motor HP | 0.17 hp |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Housing Material | Cast Iron |
| Box Length | 11 21/32 in |
| Keyway Size | 3/16 x 3/32 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Base Mounting Attachment | No Base |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Bore Code | B5 |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Height | 8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Standard | AGMA Service Class I |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 1775 in lb |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Ratio | 1800:1 |
| Material | Cast Iron, Standard Paint |
| Motor Frame Size | B556C |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Output | G |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Weight | 51.1 LB |
| EAN or UPC | 781711524688 |
