Skip to content Skip to navigation menu
Boston GearFWC726-1800-B5-J

FWC726-1800-B5-J

700 Series 1800:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453783
  • Double Reduction
  • 1800:1 Ratio
  • J Assembly
Boston GearFWC726-1800-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code 726
Material Cast Iron, Standard Paint
Rated Efficiency 17%
Style Right Angle
Center Distance 2.62 in
Output Torque 1775 lb-in
Input Power Rating 0.16 hp, 0.119 kW
Input Motor HP 0.17
Media Mapping Style FWC
Standard AGMA Service Class I
Output Bore Shaft Dia. 1.125 in
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Motor Frame Size B556C
Fan Cooled No
Output Shaft Projection Solid Right Output
Reduction Type Double
Output Speed 1 rpm
Media Mapping Output J
Output Shaft Solid
Ratio 1800:1
Base Mounting Attachment No Base
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Weight 51.1 LB
EAN or UPC 884107142142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison