Boston Gear
FWC726-200-B5-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870547
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Frame | 56C |
| Standard | AGMA Service Class I |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Ratio | 200:1 |
| Housing Material | Cast Iron |
| Output Configuration | Left Output |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Box Length | 11 21/32 in |
| Torque Out @ 1750 rpm | 1875 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque | 1875 lb-in |
| Base to Centerline of Input Shaft | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Shaft Assembly Code | G |
| Reduction Type | Double |
| Output Speed | 8.8 rpm |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Motor HP | 1/2 hp |
| Rated Efficiency | 55% |
| Keyway Size | 3/16 x 3/32 |
| Media Mapping Output | G |
| Fan Cooled | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Lubrication | None |
| Box Height | 8 in |
| Motor Frame Size | B556C |
| Output Bore Shaft Dia. | 1.125 in |
| Style | Right Angle |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input Motor HP | 0.50 |
| Bore Code | B5 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Box Width | 6 in |
| Input Power Rating | 0.47 hp, 0.35 kW |
| Torque Out @ 1150 rpm | N/A |
| Base Mounting Attachment | No Base |
| Output Shaft Projection | Solid Left Output |
| Output Shaft | Solid |
| Family Name | FWC |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Media Mapping Style | FWC |
| Motor Application | General Purpose |
| Worm Position | Universal¦Right Angle |
| Center Distance Code | 726 |
| Center Distance | 2.62 in |
| Weight | 51.1 LB |
| EAN or UPC | 781711524596 |
