Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
200:1
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Base Mounting Attachment
No Base
Input Power Rating
0.47 hp, 0.35 kW
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.125 in
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque
1875 lb-in
Fan Cooled
No
Center Distance Code
726
Center Distance
2.62 in
Media Mapping Output
H
Rated Efficiency
55%
Output Speed
8.8 rpm
Input Motor HP
0.50
Media Mapping Style
FWC
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Weight
51.1 LB
EAN or UPC
781711492826
We're here for you
with Service Centers across the country - We have your back