Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.50
Input Power Rating
0.47 hp, 0.35 kW
Output Torque
1875 lb-in
Output Shaft
Solid
Rated Efficiency
55%
Output Bore Shaft Dia.
1.125 in
Output Speed
8.8 rpm
Fan Cooled
No
Media Mapping Style
FWC
Reduction Type
Double
Material
Cast Iron, Standard Paint
Center Distance Code
726
Style
Right Angle
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Output Shaft Projection
Solid Right Output
Ratio
200:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Motor Frame Size
B556C
Media Mapping Output
J
Base Mounting Attachment
No Base
Weight
51.1 LB
EAN or UPC
781711493137
We're here for you
with Service Centers across the country - We have your back