Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Right Output
Style
Right Angle
Motor Frame Size
B556C
Media Mapping Style
FWC
Output Speed
5.8 rpm
Output Torque
1950 lb-in
Output Bore Shaft Dia.
1.125 in
Output Shaft
Solid
Input Motor HP
0.33
Center Distance
2.62 in
Ratio
300:1
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Output
J
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Center Distance Code
726
Material
Cast Iron, Standard Paint
Rated Efficiency
49%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Input Power Rating
0.37 hp, 0.276 kW
Weight
51.1 LB
EAN or UPC
781711895276
We're here for you
with Service Centers across the country - We have your back