Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Reduction Type
Double
Media Mapping Output
H
Base Mounting Attachment
No Base
Output Speed
4.4 rpm
Center Distance Code
726
Fan Cooled
No
Output Shaft Projection
Solid Double Projecting Output
Center Distance
2.62 in
Output Torque
1950 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Style
FWC
Material
Cast Iron, Standard Paint
Rated Efficiency
45%
Ratio
400:1
Input Power Rating
0.31 hp, 0.231 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
0.25
Output Shaft
Solid
Motor Frame Size
B556C
Weight
51.1 LB
EAN or UPC
781711600528
We're here for you
with Service Centers across the country - We have your back