Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
FWC
Reduction Type
Double
Center Distance Code
726
Media Mapping Output
J
Style
Right Angle
Center Distance
2.62 in
Output Shaft
Solid
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
45%
Output Shaft Projection
Solid Right Output
Input Motor HP
0.25
Ratio
400:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Fan Cooled
No
Input Power Rating
0.31 hp, 0.231 kW
Base Mounting Attachment
No Base
Output Torque
1950 lb-in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Speed
4.4 rpm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Weight
51.1 LB
EAN or UPC
781711493151
We're here for you
with Service Centers across the country - We have your back