Boston Gear
FWC726-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854694
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Configuration | Left Output |
| Box Height | 8 in |
| Frame Size | 56C |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| Output Shaft | Solid |
| Media Mapping Style | FWC |
| Bore Code | B5 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Rated Efficiency | 37% |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Center Distance | 2.62 in |
| Keyway Size | 3/16 x 3/32 |
| Motor HP | 1/4 hp |
| Output Speed | 2.9 rpm |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Torque Out @ 1750 rpm | 2000 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Double |
| Input Power Rating | 0.25 hp, 0.186 kW |
| Input Motor HP | 0.25 |
| Base to Centerline of Input Shaft | N/A |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Length | 11 21/32 in |
| Motor Frame Size | B556C |
| Torque Out @ 1150 rpm | N/A |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Worm Position | Universal¦Right Angle |
| Standard | AGMA Service Class I |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Media Mapping Output | G |
| Frame | 56C |
| Output Torque | 2000 lb-in |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Ratio | 600:1 |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Center Distance Code | 726 |
| Shaft Assembly Code | G |
| Family Name | FWC |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Style | Right Angle |
| Base Mounting Attachment | No Base |
| Box Width | 6 in |
| Output Shaft Projection | Solid Left Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Lubrication | None |
| Weight | 51.1 LB |
| EAN or UPC | 781711524633 |
