Skip to content Skip to navigation menu
Boston GearFWC726-600-B5-J

FWC726-600-B5-J

700 Series 600:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453860
  • Double Reduction
  • 600:1 Ratio
  • J Assembly
Boston GearFWC726-600-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 600:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Solid
Rated Efficiency 37%
Center Distance 2.62 in
Standard AGMA Service Class I
Ratio 600:1
Input Motor HP 0.25
Fan Cooled No
Input Power Rating 0.25 hp, 0.186 kW
Center Distance Code 726
Output Bore Shaft Dia. 1.125 in
Media Mapping Output J
Output Torque Rating Range [Min] 2000 lb-in, 160 Nm
Output Speed 2.9 rpm
Motor Frame Size B556C
Base Mounting Attachment No Base
Output Torque Rating Range [Max] 2499 lb-in, 234 Nm
Style Right Angle
Material Cast Iron, Standard Paint
Output Torque 2000 lb-in
Media Mapping Style FWC
Output Shaft Projection Solid Right Output
Reduction Type Double
Weight 51.1 LB
EAN or UPC 781711493168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison