Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
900:1
Output Torque
2000 lb-in
Rated Efficiency
29%
Reduction Type
Double
Input Motor HP
0.17
Output Bore Shaft Dia.
1.125 in
Center Distance
2.62 in
Fan Cooled
No
Standard
AGMA Service Class I
Style
Right Angle
Media Mapping Style
FWC
Output Speed
1.9 rpm
Input Power Rating
0.21 hp, 0.157 kW
Media Mapping Output
J
Output Shaft
Solid
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance Code
726
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Weight
51.1 LB
EAN or UPC
781711493182
We're here for you
with Service Centers across the country - We have your back