Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Media Mapping Style
FWC
Output Shaft Projection
Solid Left Output
Ratio
100:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
17.5 rpm
Media Mapping Base
B
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Standard
AGMA Service Class I
Output Shaft
Solid
Rated Efficiency
67%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Double
Output Bore Shaft Dia.
1.125 in
Output Torque
1785 lb-in
Style
Right Angle
Center Distance Code
726
Input Motor HP
0.75
Input Power Rating
0.75 hp, 0.559 kW
Motor Frame Size
B556C
Weight
65.1 LB
EAN or UPC
889208122161
We're here for you
with Service Centers across the country - We have your back