Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
726
Rated Efficiency
67%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Ratio
100:1
Input Motor HP
0.75
Output Torque
1785 lb-in
Output Bore Shaft Dia.
1.125 in
Output Shaft Projection
Solid Right Output
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
FWC
Input Power Rating
0.75 hp, 0.559 kW
Media Mapping Base
B
Output Speed
17.5 rpm
Media Mapping Output
J
Reduction Type
Double
Style
Right Angle
Fan Cooled
No
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Output Shaft
Solid
Weight
54.1 LB
EAN or UPC
194208296546
We're here for you
with Service Centers across the country - We have your back