Skip to content Skip to navigation menu
Boston GearFWC726B-150-B5-G

FWC726B-150-B5-G

700 Series 150:1 Ratio G Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #114054777
  • Double Reduction
  • 150:1 Ratio
  • G Assembly
Boston GearFWC726B-150-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output G
Output Bore Shaft Dia. 1.125 in
Standard AGMA Service Class I
Output Shaft Projection Solid Left Output
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Base Mounting Attachment Horizontal Base Bottom Mount
Media Mapping Style FWC
Center Distance 2.62 in
Style Right Angle
Material Cast Iron, Standard Paint
Output Torque 1840 lb-in
Output Speed 11.7 rpm
Reduction Type Double
Center Distance Code 726
Output Shaft Solid
Ratio 150:1
Motor Frame Size B556C
Rated Efficiency 61%
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Media Mapping Base B
Fan Cooled No
Input Power Rating 0.56 hp, 0.418 kW
Input Motor HP 0.75
Weight 54.1 LB
EAN or UPC 884107214436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison