Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Shaft Projection
Solid Right Output
Reduction Type
Double
Output Speed
1 rpm
Material
Cast Iron, Standard Paint
Ratio
1800:1
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Output
J
Fan Cooled
No
Output Torque
1775 lb-in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Solid
Rated Efficiency
17%
Center Distance
2.62 in
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.17
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Base
B
Media Mapping Style
FWC
Style
Right Angle
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B556C
Weight
54.1 LB
EAN or UPC
884107206974
We're here for you
with Service Centers across the country - We have your back