Skip to content Skip to navigation menu
Boston GearFWC726B-200-B5-G

FWC726B-200-B5-G

700 Series 200:1 Ratio G Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #114054917
  • Double Reduction
  • 200:1 Ratio
  • G Assembly
Boston GearFWC726B-200-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Solid
Style Right Angle
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Input Power Rating 0.47 hp, 0.35 kW
Media Mapping Style FWC
Media Mapping Base B
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Media Mapping Output G
Base Mounting Attachment Horizontal Base Bottom Mount
Material Cast Iron, Standard Paint
Rated Efficiency 55%
Reduction Type Double
Motor Frame Size B556C
Ratio 200:1
Output Speed 8.8 rpm
Input Motor HP 0.50
Output Bore Shaft Dia. 1.125 in
Fan Cooled No
Output Torque 1875 lb-in
Center Distance 2.62 in
Center Distance Code 726
Output Shaft Projection Solid Left Output
Standard AGMA Service Class I
Weight 54.1 LB
EAN or UPC 884107077376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison