Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1875 lb-in
Ratio
200:1
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Solid
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Rated Efficiency
55%
Reduction Type
Double
Input Motor HP
0.50
Media Mapping Style
FWC
Center Distance
2.62 in
Input Power Rating
0.47 hp, 0.35 kW
Motor Frame Size
B556C
Fan Cooled
No
Output Bore Shaft Dia.
1.125 in
Output Speed
8.8 rpm
Standard
AGMA Service Class I
Center Distance Code
726
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
54.1 LB
EAN or UPC
884107017990
We're here for you
with Service Centers across the country - We have your back