Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
300:1
Input Power Rating
0.37 hp, 0.276 kW
Fan Cooled
No
Center Distance Code
726
Motor Frame Size
B556C
Output Speed
5.8 rpm
Standard
AGMA Service Class I
Output Torque
1950 lb-in
Style
Right Angle
Media Mapping Style
FWC
Output Shaft
Solid
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Output Shaft Projection
Solid Double Projecting Output
Media Mapping Output
H
Input Motor HP
0.33
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Rated Efficiency
49%
Reduction Type
Double
Weight
54.1 LB
EAN or UPC
191191944607
We're here for you
with Service Centers across the country - We have your back