Skip to content Skip to navigation menu
Boston GearFWC726C-100-B5-J

FWC726C-100-B5-J

700 Series 100:1 Ratio J Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114056357
  • Double Reduction
  • 100:1 Ratio
  • J Assembly
Boston GearFWC726C-100-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Solid
Motor Frame Size B556C
Rated Efficiency 67%
Style Right Angle
Input Power Rating 0.75 hp, 0.559 kW
Media Mapping Output J
Output Bore Shaft Dia. 1.125 in
Input Motor HP 0.75
Media Mapping Style FWC
Standard AGMA Service Class I
Center Distance Code 726
Ratio 100:1
Media Mapping Base C
Output Torque 1785 lb-in
Output Shaft Projection Solid Right Output
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Output Speed 17.5 rpm
Center Distance 2.62 in
Reduction Type Double
Material Cast Iron, Standard Paint
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Fan Cooled No
Base Mounting Attachment High Vertical Base Right Mount
Weight 75.1 LB
EAN or UPC 884107379296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison