Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1840 lb-in
Ratio
150:1
Input Power Rating
0.56 hp, 0.418 kW
Motor Frame Size
B556C
Media Mapping Output
G
Standard
AGMA Service Class I
Style
Right Angle
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Speed
11.7 rpm
Center Distance Code
726
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Media Mapping Base
C
Media Mapping Style
FWC
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Base Mounting Attachment
High Vertical Base Right Mount
Input Motor HP
0.75
Center Distance
2.62 in
Reduction Type
Double
Output Bore Shaft Dia.
1.125 in
Output Shaft Projection
Solid Left Output
Rated Efficiency
61%
Weight
64.1 LB
EAN or UPC
884107263601
We're here for you
with Service Centers across the country - We have your back