Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.62 in
Output Torque
1840 lb-in
Output Shaft
Solid
Fan Cooled
No
Input Power Rating
0.56 hp, 0.418 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance Code
726
Media Mapping Base
C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Media Mapping Style
FWC
Output Shaft Projection
Solid Right Output
Style
Right Angle
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.75
Output Speed
11.7 rpm
Rated Efficiency
61%
Standard
AGMA Service Class I
Base Mounting Attachment
High Vertical Base Right Mount
Ratio
150:1
Reduction Type
Double
Media Mapping Output
J
Weight
64.1 LB
EAN or UPC
884107188737
We're here for you
with Service Centers across the country - We have your back