Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
726
Base Mounting Attachment
Low Vertical Base Right Mount
Style
Right Angle
Ratio
150:1
Output Speed
11.7 rpm
Output Shaft
Solid
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Media Mapping Style
FWC
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.125 in
Media Mapping Output
J
Rated Efficiency
61%
Output Torque
1840 lb-in
Reduction Type
Double
Center Distance
2.62 in
Input Power Rating
0.56 hp, 0.418 kW
Input Motor HP
0.75
Material
Cast Iron, Standard Paint
Media Mapping Base
D
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft Projection
Solid Right Output
Fan Cooled
No
Weight
62.1 LB
EAN or UPC
884107151816
We're here for you
with Service Centers across the country - We have your back