Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
D
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Center Distance
2.62 in
Standard
AGMA Service Class I
Reduction Type
Double
Output Speed
2.9 rpm
Output Shaft
Solid
Style
Right Angle
Fan Cooled
No
Ratio
600:1
Base Mounting Attachment
Low Vertical Base Right Mount
Input Power Rating
0.25 hp, 0.186 kW
Media Mapping Style
FWC
Material
Cast Iron, Standard Paint
Output Torque
2000 lb-in
Rated Efficiency
37%
Motor Frame Size
B556C
Center Distance Code
726
Output Shaft Projection
Solid Right Output
Output Bore Shaft Dia.
1.125 in
Media Mapping Output
J
Input Motor HP
0.25
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Weight
62.1 LB
EAN or UPC
884107194929
We're here for you
with Service Centers across the country - We have your back