Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Ratio
900:1
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Fan Cooled
No
Center Distance Code
726
Input Power Rating
0.21 hp, 0.157 kW
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque
2000 lb-in
Output Shaft
Solid
Center Distance
2.62 in
Input Motor HP
0.17
Standard
AGMA Service Class I
Media Mapping Base
D
Motor Frame Size
B556C
Media Mapping Output
H
Media Mapping Style
FWC
Output Speed
1.9 rpm
Reduction Type
Double
Material
Cast Iron, Standard Paint
Rated Efficiency
29%
Output Bore Shaft Dia.
1.125 in
Output Shaft Projection
Solid Double Projecting Output
Weight
73.1 LB
EAN or UPC
884107408484
We're here for you
with Service Centers across the country - We have your back