Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
726
Output Shaft
Solid
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Style
Right Angle
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Rated Efficiency
49%
Ratio
300:1
Output Speed
5.8 rpm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Low Vertical Base Left Mount
Motor Frame Size
B556C
Reduction Type
Double
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Output Torque
1950 lb-in
Standard
AGMA Service Class I
Input Power Rating
0.37 hp, 0.276 kW
Input Motor HP
0.33
Center Distance
2.62 in
Media Mapping Style
FWC
Media Mapping Base
F
Weight
62.1 LB
EAN or UPC
884107291451
We're here for you
with Service Centers across the country - We have your back