Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Solid
Input Motor HP
0.75
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Right Output
Input Power Rating
0.56 hp, 0.418 kW
Standard
AGMA Service Class I
Output Torque
1840 lb-in
Center Distance Code
726
Media Mapping Style
FWC
Base Mounting Attachment
Vertical Up Base Rear Mount
Style
Right Angle
Center Distance
2.62 in
Media Mapping Base
X
Motor Frame Size
B556C
Reduction Type
Double
Fan Cooled
No
Media Mapping Output
J
Output Speed
11.7 rpm
Rated Efficiency
61%
Ratio
150:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
59.1 LB
EAN or UPC
889208999114
We're here for you
with Service Centers across the country - We have your back