Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Style
Right Angle
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
55%
Media Mapping Style
FWC
Output Shaft Projection
Solid Left Output
Input Motor HP
0.50
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.62 in
Fan Cooled
No
Input Power Rating
0.47 hp, 0.35 kW
Base Mounting Attachment
Vertical Up Base Rear Mount
Output Torque
1875 lb-in
Media Mapping Output
G
Ratio
200:1
Standard
AGMA Service Class I
Output Speed
8.8 rpm
Media Mapping Base
X
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Solid
Center Distance Code
726
Material
Cast Iron, Standard Paint
Weight
70.0 LB
EAN or UPC
884107226187
We're here for you
with Service Centers across the country - We have your back