Boston Gear
FWC730-100-B5-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103059299
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Material | Cast Iron, Standard Paint |
| Reduction Type | Double |
| Media Mapping Style | FWC |
| Center Distance | 3 in |
| Family Name | FWC |
| Input Motor HP | 1 |
| Output Bore Shaft Dia. | 1.25 in |
| Output Shaft | Solid |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Center Distance Code | 730 |
| Output Shaft Projection | Solid Left Output |
| Rated Efficiency | 73% |
| Style | Right Angle |
| Media Mapping Output | G |
| Fan Cooled | No |
| Ratio | 100:1 |
| Output Torque | 3250 lb-in |
| Base Mounting Attachment | No Base |
| Input Power Rating | 1.24 hp, 0.925 kW |
| Motor Frame Size | B556C |
| Standard | AGMA Service Class I |
| Output Speed | 17.5 rpm |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Weight | 72.1 LB |
| EAN or UPC | 781711619643 |
