Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
3250 lb-in
Rated Efficiency
73%
Fan Cooled
No
Style
Right Angle
Material
Cast Iron, Standard Paint
Center Distance
3 in
Reduction Type
Double
Output Shaft Projection
Solid Right Output
Center Distance Code
730
Motor Frame Size
B556C
Standard
AGMA Service Class I
Media Mapping Style
FWC
Output Shaft
Solid
Base Mounting Attachment
No Base
Media Mapping Output
J
Input Motor HP
1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
100:1
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Input Power Rating
1.24 hp, 0.925 kW
Output Speed
17.5 rpm
Output Bore Shaft Dia.
1.25 in
Weight
72.1 LB
EAN or UPC
884107229645
We're here for you
with Service Centers across the country - We have your back