Boston Gear
FWC730-200-B5-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103061993
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Media Mapping Output | G |
| Rated Efficiency | 63% |
| Output Bore Shaft Dia. | 1.25 in |
| Ratio | 200:1 |
| Motor Frame Size | B556C |
| Input Power Rating | 0.76 hp, 0.567 kW |
| Output Torque | 3477 lb-in |
| Output Shaft | Solid |
| Media Mapping Style | FWC |
| Center Distance | 3 in |
| Fan Cooled | No |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Center Distance Code | 730 |
| Output Speed | 8.8 rpm |
| Style | Right Angle |
| Output Shaft Projection | Solid Left Output |
| Input Motor HP | 0.75 |
| Family Name | FWC |
| Base Mounting Attachment | No Base |
| Reduction Type | Double |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Standard | AGMA Service Class I |
| Weight | 72.1 LB |
| EAN or UPC | 781711619681 |
