Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance
3 in
Material
Cast Iron, Standard Paint
Output Torque
3477 lb-in
Fan Cooled
No
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Center Distance Code
730
Input Motor HP
0.75
Base Mounting Attachment
No Base
Output Speed
8.8 rpm
Media Mapping Style
FWC
Ratio
200:1
Input Power Rating
0.76 hp, 0.567 kW
Output Shaft Projection
Solid Right Output
Media Mapping Output
J
Style
Right Angle
Rated Efficiency
63%
Standard
AGMA Service Class I
Output Shaft
Solid
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.25 in
Reduction Type
Double
Weight
72.1 LB
EAN or UPC
884107291604
We're here for you
with Service Centers across the country - We have your back