Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.32 hp, 0.239 kW
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Style
Right Angle
Reduction Type
Double
Fan Cooled
No
Output Torque
3717 lb-in
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Center Distance Code
730
Output Shaft
Solid
Output Speed
2.9 rpm
Media Mapping Style
FWC
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Rated Efficiency
53%
Standard
AGMA Service Class II
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Ratio
600:1
Center Distance
3 in
Weight
72.1 LB
EAN or UPC
884107119120
We're here for you
with Service Centers across the country - We have your back