Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
730
Input Power Rating
0.98 hp, 0.731 kW
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class II
Output Speed
11.7 rpm
Style
Right Angle
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Motor Frame Size
B556C
Input Motor HP
0.75
Output Torque
3523 lb-in
Rated Efficiency
66%
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
150:1
Fan Cooled
No
Media Mapping Output
G
Media Mapping Base
B
Output Shaft
Solid
Center Distance
3 in
Media Mapping Style
FWC
Weight
77.1 LB
EAN or UPC
194208292869
We're here for you
with Service Centers across the country - We have your back