Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
B
Fan Cooled
No
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Output Speed
8.8 rpm
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Style
FWC
Output Torque
3477 lb-in
Reduction Type
Double
Center Distance Code
730
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Material
Cast Iron, Standard Paint
Center Distance
3 in
Input Power Rating
0.76 hp, 0.567 kW
Rated Efficiency
63%
Ratio
200:1
Style
Right Angle
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Motor Frame Size
B556C
Standard
AGMA Service Class I
Input Motor HP
0.75
Weight
77.1 LB
EAN or UPC
889208873162
We're here for you
with Service Centers across the country - We have your back