Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
FWC
Standard
AGMA Service Class I
Motor Frame Size
B556C
Rated Efficiency
58%
Input Power Rating
0.57 hp, 0.425 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft Projection
Solid Right Output
Style
Right Angle
Center Distance Code
730
Media Mapping Output
J
Media Mapping Base
B
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Ratio
300:1
Reduction Type
Double
Output Torque
3612 lb-in
Fan Cooled
No
Output Speed
5.8 rpm
Output Shaft
Solid
Input Motor HP
0.50
Weight
77.1 LB
EAN or UPC
191191073772
We're here for you
with Service Centers across the country - We have your back