Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
G
Output Shaft Projection
Solid Left Output
Output Shaft
Solid
Center Distance Code
730
Input Motor HP
0.33
Media Mapping Base
B
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
63%
Output Speed
4.4 rpm
Input Power Rating
0.4 hp, 0.298 kW
Media Mapping Style
FWC
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Fan Cooled
No
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
400:1
Center Distance
3 in
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Output Torque
3602 lb-in
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Style
Right Angle
Weight
77.1 LB
EAN or UPC
884107187884
We're here for you
with Service Centers across the country - We have your back