Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Fan Cooled
No
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Bore Shaft Dia.
1.25 in
Ratio
600:1
Output Torque
3717 lb-in
Output Speed
2.9 rpm
Media Mapping Style
FWC
Input Power Rating
0.32 hp, 0.239 kW
Reduction Type
Double
Motor Frame Size
B556C
Media Mapping Output
J
Standard
AGMA Service Class II
Style
Right Angle
Center Distance Code
730
Input Motor HP
0.25
Rated Efficiency
53%
Media Mapping Base
B
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Weight
90.1 LB
EAN or UPC
883680893151
We're here for you
with Service Centers across the country - We have your back