Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
3250 lb-in
Center Distance
3 in
Output Bore Shaft Dia.
1.25 in
Media Mapping Output
G
Output Shaft
Solid
Fan Cooled
No
Rated Efficiency
73%
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Speed
17.5 rpm
Motor Frame Size
B556C
Media Mapping Style
FWC
Standard
AGMA Service Class I
Ratio
100:1
Reduction Type
Double
Input Motor HP
1
Material
Cast Iron, Standard Paint
Input Power Rating
1.24 hp, 0.925 kW
Media Mapping Base
C
Style
Right Angle
Center Distance Code
730
Base Mounting Attachment
High Vertical Base Right Mount
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Weight
93.1 LB
EAN or UPC
889208331617
We're here for you
with Service Centers across the country - We have your back